Page 1 of 9

Next

Compare
SL045019-D-PP

COMPARE

SL045019-D-PP

Description
SL045019-D-PP CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 95MM X 145MM X 67MM

INA

Part # SL045019-D-PP

BDI # 1177757

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449654
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NU 1019 ML

COMPARE

NU 1019 ML

Description
NU 1019 ML CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 1019 ML

BDI # 1421058

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455380
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NN 3019 KTN9/SPW33

COMPARE

NN 3019 KTN9/SPW33

Description
NN 3019 KTN9 /SPW33 CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NN 3019 KTN9/SPW33

BDI # 1418496

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Bore Profile: Tapered
Retainer: Yes

Cage Material: Polymer
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 566573
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NN3019MBKRCC1P4

COMPARE

NN3019MBKRCC1P4

Description
NN3019MBKRCC1P4 CYLINDRICAL ROLLER BRG ; 95MM BOREX145MM ODX37MM W 2-ROW

NSK

Part # NN3019MBKRCC1P4

BDI # 17760740

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1019M

COMPARE

NU1019M

Description
NU1019M CYLINDRICAL ROLLER BEARING ; 95MM BOREX145MM ODX24MM W 1-ROW

NSK

Part # NU1019M

BDI # 1192207

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.709
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY