Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MRJA2.3/4EM
Description
MRJA2.3/4EM CYLINDRICAL ROLLER BEARING ; POR
Part # MRJA2.3/4EM
BDI # 1191128
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MRJ2.3/4EMC3
Description
MRJ2.3/4EMC3 CYLINDRICAL ROLLER BEARING ; POR
Part # MRJ2.3/4EMC3
BDI # 17762515
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MRJA2.3/4EVM
Description
MRJA2.3/4EVM CYLINDRICAL ROLLER BEARING ; POR 2-3/4" BOREX6-1/4" ODX1-3/8" W
Part # MRJA2.3/4EVM
BDI # 1191129
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN:
454140
Number of Rows of Rollers:
Single Row
WS-220-52
Description
WS-220-52 OBSOLETE DO NOT USE 08/22 ; JOURNAL ODS 6 TO 22
Part # WS22052
BDI # 346636
Features
Profile:
Roller Assembly Only
Inch - Metric:
Inch
Outside Diameter - Inch:
6.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
Journal Roller | Flush Ground End Roller Assembly
Global Part Number GPN:
454798
Number of Rows of Rollers:
Single Row