Page 1 of 8

Next

Compare
NNU4924KC1NAP4

COMPARE

NNU4924KC1NAP4

Description
NNU4924KC1NAP4 CYLINDRICAL ROLLER BRG

NTN

Part # NNU4924KC1NAP4

BDI # 17148752

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182924-B-XL-C3

COMPARE

SL182924-B-XL-C3

Description
SL182924-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL182924-B-XL-C3

BDI # 1182662

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL014924-A

COMPARE

SL014924-A

Description
SL014924-A CYLINDRICAL ROLLER BEARING

INA

Part # SL014924-A

BDI # 1412435

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449554
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
NNU 4924 B/SPW33

COMPARE

NNU 4924 B/SPW33

Description
NNU 4924 B /SPW33 CYL ROLLER BRG

SKF

Part # NNU 4924 B/SPW33

BDI # 1419776

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Modified Internal Design | 3 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455339
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY

COMPARE

BC1B 320584

Description
BC1B 320584 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

SKF

Part # BC1B 320584

BDI # 1422477

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 6.496
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY