Page 1 of 2

Next

Compare
MRJ3.1/4J

COMPARE

MRJ3.1/4J

Description
MRJ3.1/4J CYLINDRICAL ROLLER BEARING ; 3-1/4" BOREX7-1/2" ODX1-9/16" W

NSK

Part # MRJ3.1/4J

BDI # 1191105

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454132
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
B-8592-C

COMPARE

B-8592-C

Description
B-8592-C CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # B-8592-C

BDI # 1353948

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Other Features: Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJA3.1/4EVM

COMPARE

MRJA3.1/4EVM

Description
MRJA3.1/4EVM

RHP BEARING

Part # MRJA3.1/4EVM

BDI # 1191131

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN: 454151
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
XLRJ5.1/2M

COMPARE

XLRJ5.1/2M

Description
XLRJ5.1/2M

NSK

Part # XLRJ5.1/2M

BDI # 1196853

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN: 454169
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ3.1/4EM

COMPARE

MRJ3.1/4EM

Description
MRJ3.1/4EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ3.1/4EM

BDI # 17762517

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 7.5
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY