MMRJB3.1/2EVM

COMPARE

MMRJB3.1/2EVM

Description
MMRJB3.1/2EVM CYLINDRICAL ROLLER BEARING ; POR 3-1/2" BOREX8-1/8" ODX1-3/4" W

RHP BEARING

Part # MMRJB3.1/2EVM

BDI # 1190998

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Global Part Number GPN: 566422
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ3.1/2M

COMPARE

MRJ3.1/2M

Description
MRJ3.1/2M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ3.1/2M

BDI # 17762516

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ3.1/2EM

COMPARE

MRJ3.1/2EM

Description
MRJ3.1/2EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ3.1/2EM

BDI # 1191104

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.125
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY