IR-12014048

COMPARE

IR-12014048

Description
IR-12014048 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # IR-12014048

BDI # 1360018

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
42RIN194 R6

COMPARE

42RIN194 R6

Description
42RIN194 R6 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 12 OD SINGLE ROW

TIMKEN

Part # 42RIN194 R6

BDI # 24624887

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJA4.1/4M

COMPARE

MRJA4.1/4M

Description
MRJA4.1/4M CYLINDRICAL ROLLER BEARING ; POR 4-1/4" BOREX8-3/4" ODX1-3/4" W

RHP BEARING

Part # MRJA4.1/4M

BDI # 1191137

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454154
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJ4.1/4EM

COMPARE

MRJ4.1/4EM

Description
MRJ4.1/4EM CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # MRJ4.1/4EM

BDI # 1191111

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 8.75
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY