Page 1 of 39

Next

Compare
NU2226EJ

COMPARE

NU2226EJ

Description
NU2226EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NU2226EJ

BDI # 26851901

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
N226

COMPARE

N226

Description
N226 CYLINDRICAL ROLLER BEARING ; 130MMX230MMX40MM

NTN

Part # N226

BDI # 1224323

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

R3428VC3

Description
R3428VC3 CYLINDRICAL ROLLER BEARING ; LARGE SIZE

NTN

Part # R3428VC3

BDI # 1228358

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Inner Ring - Both Sides
Other Features: Full Complement | Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
M5226EX

COMPARE

M5226EX

Description
M5226EX BEARING OUTER RING ; 230MM ODX79.375MM W

NTN

Part # M5226EX

BDI # 17147981

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 452518
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2226 ECP/C3

COMPARE

NU 2226 ECP/C3

Description
NU 2226 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 2226 ECP/C3

BDI # 1269321

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455605
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY