A-5044-16-R6
Description
A-5044-16-R6 ; CRB <12 OD TIMKEN SINGLE ROW
Part # A-5044-16-R6
BDI # 1353580
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
WUF67220X
Description
WUF67220X BEARING INNER RING ; 100MM ID 41MM W
Part # WUF67220X
BDI # 17151619
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN:
454062
Number of Rows of Rollers:
Single Row
SL1828/670-TB-N1-BR-SP5-CN/3L-IT
Description
SL1828/670-TB-N1-BR-SP5-CN/3L-IT BRG ; NON-RETURNABLE INDRICAL CYL ROLLER
Part # SL1828/670-TB-N1-BR-SP5-CN/3L-IT
BDI # 19265269
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
WRB67217
Description
WRB67217 BEARING INNER RING ; 85MM ID 100.381MM OD 35MM W
Part # WRB67217
BDI # 17151643
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring | High Capacity
Global Part Number GPN:
454027
Number of Rows of Rollers:
Single Row
WRC67220
Description
WRC67220 BEARING INNER RING ; 100MM ID 116.784MM OD 41MM W
Part # WRC67220
BDI # 17151646
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
0
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring | High Capacity
Global Part Number GPN:
454032
Number of Rows of Rollers:
Single Row