Page 1 of 2

Next

Compare

COMPARE

B-5747-B

Description
B-5747-B ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # B-5747-B

BDI # 1353929

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.24
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
150RU51 OO771 R3

COMPARE

150RU51 OO771 R3

Description
150RU51 OO771 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 150RU51 OO771 R3

BDI # 1310841

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456302
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
IR-12814848

COMPARE

IR-12814848

Description
IR-12814848 CYLINDRICAL ROLLER BRG ; 95.25 - 152.4MM B

TIMKEN

Part # IR-12814848

BDI # 1360019

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 9.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY

COMPARE

B-5747-P

Description
B-5747-P ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # B-5747-P

BDI # 1353930

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.24
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
150RU91 OO771 R3

COMPARE

150RU91 OO771 R3

Description
150RU91 OO771 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 150RU91 OO771 R3

BDI # 1310842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456303
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY