NU 204 ECP
Description
NU 204 ECP CYLINDRICAL RLR BRG ; 20MM BORE 47MM OD 14 WID RBEC 1
Part # NU 204 ECP
BDI # 1420595
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455433
Number of Rows of Rollers:
Single Row
NU 1005
Description
NU 1005 CYLINDRICAL RLR BRG ; 25MMX47MMX12MM SINGLE ROW
Part # NU 1005
BDI # 1419700
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566625
Number of Rows of Rollers:
Single Row
NJ303-E-XL-TVP2
Description
NJ303-E-XL-TVP2 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ303-E-XL-TVP2
BDI # 1162631
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series | X Life Bearing
Global Part Number GPN:
565574
Number of Rows of Rollers:
Single Row
NU1005-XL-M1
Description
NU1005-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1005-XL-M1
BDI # 1163068
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage On Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448566
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
1.499
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No