NJ 232 ECML/C4
Description
NJ 232 ECML /C4 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 232 ECML/C4
BDI # 1265427
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455139
Number of Rows of Rollers:
Single Row
NJ 2232 ECML/C3
Description
NJ 2232 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NJ 2232 ECML/C3
BDI # 1264765
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 2232 ECML/C3
Description
NU 2232 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2232 ECML/C3
BDI # 1264762
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 232 ECM/C3
Description
NU 232 ECM/C3 CYLINDRICAL ROLLER BEARING
Part # NU 232 ECM/C3
BDI # 1305301
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 232 ECM/C4HVA3091
Description
NU 232 ECM/C4HVA3091 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 232 ECM/C4HVA3091
BDI # 1305302
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No