70RIF298 R3

COMPARE

70RIF298 R3

Description
70RIF298 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 70RIF298 R3

BDI # 1349756

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 565179
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJA7M

COMPARE

LRJA7M

Description
LRJA7M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJA7M

BDI # 1190265

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ7M

COMPARE

LRJ7M

Description
LRJ7M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ7M

BDI # 1190239

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ6EM

COMPARE

MRJ6EM

Description
MRJ6EM CYLINDRICAL ROLLER BEARING ; POR 6" BOREX12" ODX2-1/4" W

RHP BEARING

Part # MRJ6EM

BDI # 1191117

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN: 454138
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
90RIF395 R2

COMPARE

90RIF395 R2

Description
90RIF395 R2

TIMKEN

Part # 90RIF395 R2

BDI # 19287387

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 12
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY