SL045006-PP-2NR
Description
SL045006-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 30MM ID X 55MM OD
Part # SL045006-PP-2NR
BDI # 1182547
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Annular Slot | Operating Temperature From -20 to 80 Deg
Number of Rows of Rollers:
Double Row
Snap Ring:
Yes
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449820
Number of Rows of Rollers:
Single Row
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.186
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452730
Number of Rows of Rollers:
Single Row
SL045006
Description
SL045006 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL045006
BDI # 1177725
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN:
449614
Number of Rows of Rollers:
Double Row
MA1209
Description
MA1209 BEARING INNER RING ; 45MM IDX55.52MM ODX19MM W
Part # MA1209
BDI # 17148414
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
2.186
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452556
Number of Rows of Rollers:
Single Row