Page 1 of 13

Next

Compare
SL183080-TB

COMPARE

SL183080-TB

Description
SL183080-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 400MM ID X 600MM OD

INA

Part # SL183080-TB

BDI # 1182767

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL182988-TB

COMPARE

SL182988-TB

Description
SL182988-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182988-TB

BDI # 1177966

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449816
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL181892-E

COMPARE

SL181892-E

Description
SL181892-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 460MM ID X 580MM OD

INA

Part # SL181892-E

BDI # 24863117

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL181892-E-TB

COMPARE

SL181892-E-TB

Description
SL181892-E-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 460MM ID X 580MM OD

INA

Part # SL181892-E-TB

BDI # 1177866

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 22.835
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1080M

COMPARE

NU1080M

Description
NU1080M CYLINDRICAL ROLLER BEARING

NSK

Part # NU1080M

BDI # 17760745

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 23.622
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY