Page 1 of 16

Next

Compare
SL045008-PP-C3

COMPARE

SL045008-PP-C3

Description
SL045008-PP-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL045008-PP-C3

BDI # 1177730

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449622
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL183008-A-XL-C3

COMPARE

SL183008-A-XL-C3

Description
SL183008-A-XL-C3 X-LIFE CYL RLR BRG

INA

Part # SL183008-A-XL-C3

BDI # 27371716

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MR5211

COMPARE

MR5211

Description
MR5211 BEARING INNER RING ; 55MM IDX66.9MM OD

NTN

Part # MR5211

BDI # 17148599

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.634
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: 1 Rib Inner Ring
Global Part Number GPN: 452875
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
RSL183009-A-XL

COMPARE

RSL183009-A-XL

Description
RSL183009-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # RSL183009-A-XL

BDI # 1177243

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.632
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 565829
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MA1211

COMPARE

MA1211

Description
MA1211 BEARING INNER RING ; 55MM IDX66.9MM ODX21MM W

NTN

Part # MA1211

BDI # 17147996

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.634
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 452562
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY