NFV18/530V2
        
            Description
            
            NFV18/530V2 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE 530MM ID 650MM OD 56MM W
    
Part # NFV18/530V2
BDI # 20392892
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.591
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                Outer Ring - One Side
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
SL182996-TB-C4
        
            Description
            
            SL182996-TB-C4 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 480MM ID X 650MM OD
    
Part # SL182996-TB-C4
BDI # 19265299
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.591
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
NNU49/500KE44CC1P4
        
            Description
            
            NNU49/500KE44CC1P4 CYLINDRICAL RLR BRG
    
Part # NNU49/500KE44CC1P4
BDI # 17760751
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                26.378
                        
        
                            Bore Profile:
                            
                                Tapered
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
                        
        
                            Number of Rows of Rollers:
                            
                                Double Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
SL182996-TB-C3
        
            Description
            
            SL182996-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 480MM ID X 650MM OD
    
Part # SL182996-TB-C3
BDI # 18318257
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.591
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
SL1818/530-E-TB-N1-BR-IR/T-CN/3L
        
            Description
            
            SL1818/530-E-TB-N1-BR-IR/T-CN/3L BEARING ; CYLINDRICAL ROLLER
    
Part # SL1818/530-E-TB-N1-BR-IR/T-CN/3L
BDI # 24861964
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                25.591
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No