Page 1 of 5

Next

Compare
SL1818/600-E

COMPARE

SL1818/600-E

Description
SL1818/600-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL1818/600-E

BDI # 18316129

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF18/600V

COMPARE

NCF18/600V

Description
NCF18/600V CYLINDRICAL ROLLER BRG

TIMKEN

Part # NCF18/600V

BDI # 1367773

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 565186
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF 18/600 V/L4BVQ646

COMPARE

NCF 18/600 V/L4BVQ646

Description
NCF 18/600 V/L4BVQ646 CYL ROLLER BEARING

SKF

Part # NCF 18/600 V/L4BVQ646

BDI # 22783725

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 18/600 V/L4BVS003

COMPARE

NCF 18/600 V/L4BVS003

Description
NCF 18/600 V/L4BVS003 CYL ROLLER BEARING ; 600MMX730MMX60MM SINGLE ROW

SKF

Part # NCF 18/600 V/L4BVS003

BDI # 22784029

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL1818/600-E-BR-IR/T-CN/3L

COMPARE

SL1818/600-E-BR-IR/T-CN/3L

Description
SL1818/600-E-BR-IR/T-CN/3L CYL RLR BRG ; POR NON RETURNABLE

INA

Part # SL1818/600-E-BR-IR/T-CN/3L

BDI # 24861240

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 28.74
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY