Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449826
Number of Rows of Rollers:
Single Row
SL183009-A-XL-C3
Description
SL183009-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # SL183009-A-XL-C3
BDI # 1182711
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 1009 ECP/C3
Description
NU 1009 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 1009 ECP/C3
BDI # 1269339
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
2.953
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455367
Number of Rows of Rollers:
Single Row
MR1312
Description
MR1312 BEARING INNER RING ; 60MM IDX77.55MM ODX31MM W
Part # MR1312
BDI # 17148202
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.053
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452835
Number of Rows of Rollers:
Single Row
MUC1308J
Description
MUC1308J CYLINDRICAL ROLLER BEARING ; 40MM BORE 77.663MM OD 23 WID RBEC 1
Part # MUC1308J
BDI # 17148699
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.058
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN:
453196
Number of Rows of Rollers:
Single Row