Page 1 of 2

Next

Compare
NU3284AGWCS190

COMPARE

NU3284AGWCS190

Description
NU3284AGWCS190 CYL RLR BRG ; NON RETURNABLE 420MMX760MMX272MM

NTN

Part # NU3284AGWCS190

BDI # 22082666

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Snap Ring Groove
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU3192C3

COMPARE

NU3192C3

Description
NU3192C3 CYLINDRICAL ROLLER BRG ; 460MM ID 760MM OD 240MM WD

TIMKEN

Part # NU3192C3

BDI # 21564570

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU3284EMAW45BW50B

COMPARE

NU3284EMAW45BW50B

Description
NU3284EMAW45BW50B CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # NU3284EMAW45BW50B

BDI # 21574583

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU3192C6

COMPARE

NU3192C6

Description
NU3192C6 CYLINDRICAL ROLLER BRG ; POR

TIMKEN

Part # NU3192C6

BDI # 1369253

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 663669
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NNU 4192 M

COMPARE

NNU 4192 M

Description
NNU 4192 M CYL ROLLER BRG

SKF

Part # NNU 4192 M

BDI # 22782381

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 29.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY