SL1818/670-E-BR
        
            Description
            
            SL1818/670-E-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
    
Part # SL1818/670-E-BR
BDI # 24861986
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                32.283
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
NU 28/850 MA/VQ001
        
            Description
            
            NU 28/850 MA/VQ001 CYLINDRICAL RLR BRG
    
Part # NU 28/850 MA/VQ001
BDI # 1305332
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                40.551
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
NU 10/560 MA
        
            Description
            
            NU 10 /560 MA CYL ROLLER BRG ; 560MMX820MMX115MM SINGLE ROW
    
Part # NU 10/560 MA
BDI # 1305130
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                32.283
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
NU28/850L1
        
            Description
            
            NU28/850L1 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE
    
Part # NU28/850L1
BDI # 17149029
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                40.551
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                Yes
                        
        
                            Cage Material:
                            
                                Brass
                        
        
                            Separable:
                            
                                Inner Ring - Both Sides
                        
        
                            Other Features:
                            
                                Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No
                        
        
NCF 28/670 V/L4BCNL
        
            Description
            
            NCF 28 /670 V /L4BCNL CYL ROLLER BEARING
    
Part # NCF 28/670 V/L4BCNL
BDI # 23035602
Features
        
                            Profile:
                            
                                Complete with Outer and Inner Ring
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                32.283
                        
        
                            Bore Profile:
                            
                                Straight
                        
        
                            Retainer:
                            
                                No
                        
        
                            Cage Material:
                            
                                None
                        
        
                            Separable:
                            
                                No
                        
        
                            Other Features:
                            
                                Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
                        
        
                            Number of Rows of Rollers:
                            
                                Single Row
                        
        
                            Snap Ring:
                            
                                No