RSL182210-A-XL
Description
RSL182210-A-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE
Part # RSL182210-A-XL
BDI # 1177224
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.205
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449500
Number of Rows of Rollers:
Single Row
MA1313
Description
MA1313 BEARING INNER RING ; 65MM IDX83.67MM ODX33MM W
Part # MA1313
BDI # 17148029
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.294
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Global Part Number GPN:
452621
Number of Rows of Rollers:
Single Row
MRB7313
Description
MRB7313 BEARING INNER RING ; 65MM ID 83.67MM OD 40MM W
Part # MRB7313
BDI # 17148215
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.294
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452916
Number of Rows of Rollers:
Single Row
RSL185011-A
Description
RSL185011-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # RSL185011-A
BDI # 1177257
Features
Profile:
Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.289
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449523
Number of Rows of Rollers:
Double Row
MR1313
Description
MR1313 BEARING INNER RING ; 65MM IDX83.67MM ODX33MM W
Part # MR1313
BDI # 17148206
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.294
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
1 Rib Inner Ring
Global Part Number GPN:
452839
Number of Rows of Rollers:
Single Row