Page 1 of 2

Next

Compare
SL182915-B-XL

COMPARE

SL182915-B-XL

Description
SL182915-B-XL X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL182915-B-XL

BDI # 1177913

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449775
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL182915-B-XL-C3

COMPARE

SL182915-B-XL-C3

Description
SL182915-B-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE 75MM ID X 105MM OD

INA

Part # SL182915-B-XL-C3

BDI # 1177914

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NCF 2915 CV

COMPARE

NCF 2915 CV

Description
NCF 2915 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # NCF 2915 CV

BDI # 23988521

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NAG4915UU

COMPARE

NAG4915UU

Description
NAG4915UU ROLLER BEARING ; FULL COMPLEMENT

IKO

Part # NAG4915UU

BDI # 17219166

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | High Carbon Chrome Steel Material | 146000N Static Load Rating | 80000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NAG4915

COMPARE

NAG4915

Description
NAG4915 ROLLER BEARING ; FULL COMPLEMENT

IKO

Part # NAG4915

BDI # 17219165

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.134
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 146000N Static Load Rating | 80000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY