IR-566832

COMPARE

IR-566832

Description
IR-566832 CYLINDRICAL ROLLER BRG ; 3.5" ID X 4.25" OD X 2"WD

TIMKEN

Part # IR-566832

BDI # 1360024

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-606832

COMPARE

IR-606832

Description
IR-606832 CYLINDRICAL ROLLER BRG ; 3.75" ID X 4.25" OD X 2" WD

TIMKEN

Part # IR-606832

BDI # 1360025

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
CGM1209PPA

COMPARE

CGM1209PPA

Description
CGM1209PPA#BW ; POR CYLINDRICAL ROLLER BEARING

NTN

Part # CGM1209PPA#BW

BDI # 17146790

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.25
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ1.3/4J

COMPARE

MRJ1.3/4J

Description
MRJ1.3/4J CYLINDRICAL ROLLER BEARING ; POR 1-3/4" BOREX4-1/4" ODX1-1/16" W

RHP BEARING

Part # MRJ1.3/4J

BDI # 1191095

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454120
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MRJA1.3/4J

COMPARE

MRJA1.3/4J

Description
MRJA1.3/4J CYLINDRICAL ROLLER BEARING ; POR 1-3/4" BOREX4-1/4" ODX1-1/16" W

RHP BEARING

Part # MRJA1.3/4J

BDI # 1191122

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 4.25
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN: 454144
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY