Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 124000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 10013550 UU
Description
TRU 10013550 UU ROLLER BEARING ; 100MM ID X 135MM OD X 50MM W CAGED
Part # TRU 10013550 UU
BDI # 23284780
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
5.315
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 264000N Static Load Rating | 124000N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No