IR-809640

COMPARE

IR-809640

Description
IR-809640 CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # IR-809640

BDI # 1360033

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 6
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
IR-809648

COMPARE

IR-809648

Description
IR-809648 CYLINDRICAL ROLLER BRG ; 5" SHAFT DIA

TIMKEN

Part # IR-809648

BDI # 1360034

Features

Profile: Inner Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 6
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ3.1/4M

COMPARE

LRJ3.1/4M

Description
LRJ3.1/4M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ3.1/4M

BDI # 1190226

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJA3.1/4M

COMPARE

LRJA3.1/4M

Description
LRJA3.1/4M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJA3.1/4M

BDI # 1190252

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJ3.1/4MC3

COMPARE

LRJ3.1/4MC3

Description
LRJ3.1/4MC3 CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ3.1/4MC3

BDI # 17762502

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 6
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY