T-6137-A
Description
T-6137-A CYLINDRICAL ROLLER BRG ; 3.5" X 7" X 3.32" ROUND OPEN
Part # T-6137-A
BDI # 1373984
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MRJ3EM
Description
MRJ3EM CYLINDRICAL ROLLER BEARING ; POR 3" BOREX7" ODX1-9/16" W
Part # MRJ3EM
BDI # 1191108
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN:
454135
Number of Rows of Rollers:
Single Row
MRJ3J
Description
MRJ3J CYLINDRICAL ROLLER BEARING ; POR 3" BOREX7" ODX1-9/16" W
Part # MRJ3J
BDI # 1191109
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454136
Number of Rows of Rollers:
Single Row
MRJA3J
Description
MRJA3J CYLINDRICAL ROLLER BEARING ; POR 3" BOREX7" ODX1-9/16" W
Part # MRJA3J
BDI # 1191134
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454153
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Not Available
Other Features:
Short | Oversized OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No