Page 1 of 6

Next

Compare
SL014932-A-C3

COMPARE

SL014932-A-C3

Description
SL014932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL014932-A-C3

BDI # 18315269

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449561
Number of Rows of Rollers: Double Row

Price Inventory : In stock
Loading Price
QTY
SL182932-B-XL

COMPARE

SL182932-B-XL

Description
SL182932-B-XL X-LIFE CYL RLR BRG ; 160MM ID X 220MM OD

INA

Part # SL182932-B-XL

BDI # 1182668

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449790
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NCF 2932 CV

COMPARE

NCF 2932 CV

Description
NCF 2932 CV CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NCF 2932 CV

BDI # 1417771

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN: 454916
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL04160-D-PP

COMPARE

SL04160-D-PP

Description
SL04160-D-PP CYLINDRICAL ROLLER BEARING ; 160MM ID X 220MM OD

INA

Part # SL04160-D-PP

BDI # 1177713

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449604
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL024932-A-C3

COMPARE

SL024932-A-C3

Description
SL024932-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL024932-A-C3

BDI # 1177702

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.661
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: Outer Ring - Both Sides
Other Features: Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449593
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY