150RUA25OA107 R6
Description
150RUA25OA107 R6 ; POR NON RETURNABLE
Part # 150RUA25OA107 R6
BDI # 1310844
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.84
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
150RTA25OA107 R6
Description
150RTA25OA107 R6 ; POR NON RETURNABLE
Part # 150RTA25OA107 R6
BDI # 1310839
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.84
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Not Available
Internal Clearance:
C0-Medium
Number of Rows of Rollers:
Single Row
Snap Ring:
No