65RIU294 R3

COMPARE

65RIU294 R3

Description
65RIU294 R3 CYLINDRICAL ROLLER BRG ; SGL ROW 12-24 OD

TIMKEN

Part # 65RIU294 R3

BDI # 1348798

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 13
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565180
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ8M

COMPARE

LRJ8M

Description
LRJ8M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ8M

BDI # 17762506

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 13
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
LRJA8M

COMPARE

LRJA8M

Description
LRJA8M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJA8M

BDI # 17762495

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 13
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MRJ6.1/2EM

COMPARE

MRJ6.1/2EM

Description
MRJ6.1/2EM CYLINDRICAL ROLLER BEARING ; POR 6-1/2" BOREX13" ODX2-1/2" W

RHP BEARING

Part # MRJ6.1/2EM

BDI # 1191116

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 13
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity | Medium Series
Global Part Number GPN: 454137
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY