Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 12100N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 203825
Description
TRU 203825 ROLLER BEARING ; 20MM ID X 38MM OD X 25MM W CAGED
Part # TRU203825
BDI # 23284802
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 18700N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 203820 UU
Description
TRU 203820 UU ROLLER BEARING ; 20MM ID X 38MM OD X 20MM W CAGED
Part # TRU 203820 UU
BDI # 23284800
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
1.496
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 13400N Static Load Rating | 12100N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No