E-5207

COMPARE

E-5207

Description
E-5207 RADIAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # E5207

BDI # 348553

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.732
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
E-6207

COMPARE

E-6207

Description
E-6207 RADIAL ROLLER BEARING ; NON-RETURNABLE

ROLLWAY BEARING

Part # E6207

BDI # 348621

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 1.732
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Global Part Number GPN: 454582
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
TRU 254425

COMPARE

TRU 254425

Description
TRU 254425 ROLLER BEARING

IKO

Part # TRU254425

BDI # 23284804

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.732
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 21000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 254425 UU

COMPARE

TRU 254425 UU

Description
TRU 254425 UU ROLLER BEARING ; 25MM ID X 44MM OD X 25MM W CAGED

IKO

Part # TRU 254425 UU

BDI # 23284806

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 1.732
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 28900N Static Load Rating | 21000N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY