140RIF583 R3
Description
140RIF583 R3 CYLINDRICAL ROLLER BRG ; SGL ROW
Part # 140RIF583 R3
BDI # 22838792
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
18.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No