Page 1 of 4

Next

Compare
RLS-8-L

COMPARE

RLS-8-L

Description
RLS-8-L CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # RLS-8-L

BDI # 208722

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 447807
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
RLS-8

COMPARE

RLS-8

Description
RLS-8 CYLINDRICAL ROLLER BEARING

CONSOLIDATED BEARING

Part # RLS-8

BDI # 208720

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 447806
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
RLS-8 C/3

COMPARE

RLS-8 C/3

Description
RLS-8 C/3 CYLINDRICAL ROLLER BEARING ; NON RETURNABLE

CONSOLIDATED BEARING

Part # RLS-8 C/3

BDI # 208721

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
95732

COMPARE

95732

Description
95732 JOURNAL ROLLER BEARING ; 1-1/4" BORE 1-7/8" OD 2" WID RBEC 1

CONSOLIDATED BEARING

Part # 95732

BDI # 222529

Features

Profile: Roller Assembly Only
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: Journal Roller | Ground Solid Steel Trunnion End Rollers
Global Part Number GPN: 444035
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
1-3/4X1-7/8X3

COMPARE

1-3/4X1-7/8X3

Description
1-3/4X1-7/8X3 JOURNAL ROLLER BEARING ; SPLIT OUTER RACE

CONSOLIDATED BEARING

Part # 1-3/4X1-7/8X3

BDI # 211117

Features

Profile: Outer Ring Only
Inch - Metric: Inch
Outside Diameter - Inch: 1.875
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Outer Ring
Global Part Number GPN: 443844
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY