Page 1 of 16

Next

Compare
SL182972-TB

COMPARE

SL182972-TB

Description
SL182972-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182972-TB

BDI # 1177957

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449808
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 252 MA/C3

COMPARE

NU 252 MA/C3

Description
NU 252 MA /C3 CYL ROLLER BRG ; NON-RETURNABLE 420MM LSB

SKF

Part # NU 252 MA/C3

BDI # 1268907

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455735
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 252 MA

COMPARE

NU 252 MA

Description
NU 252 MA CYL ROLLER BRG ; NON-RETURNABLE

SKF

Part # NU 252 MA

BDI # 1268904

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455734
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU 2252 MA

COMPARE

NU 2252 MA

Description
NU 2252 MA CYL ROLLER BRG ; NON-RETURNABLE CYLINDRICAL +420MM LSB

SKF

Part # NU 2252 MA

BDI # 1269285

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 455627
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183064-TB-C3

COMPARE

SL183064-TB-C3

Description
SL183064-TB-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 320MM ID X 480MM OD

INA

Part # SL183064-TB-C3

BDI # 1178026

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449873
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY