Page 1 of 2

Next

Compare
LLRJ7/8J

COMPARE

LLRJ7/8J

Description
LLRJ7/8J CYLINDRICAL ROLLER BEARING ; POR 7/8" BOREX2" ODX9/16" W

RHP BEARING

Part # LLRJ7/8J

BDI # 1190125

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN: 454072
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJA7/8J

COMPARE

LRJA7/8J

Description
LRJA7/8J CYLINDRICAL ROLLER BEARING ; POR 7/8" BOREX2" OD 9/16" W 1-ROW

RHP BEARING

Part # LRJA7/8J

BDI # 1190264

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454109
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ7/8M

COMPARE

LRJ7/8M

Description
LRJ7/8M CYLINDRICAL ROLLER BEARING ; POR

RHP BEARING

Part # LRJ7/8M

BDI # 17762505

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
MMRJ3/4J

COMPARE

MMRJ3/4J

Description
MMRJ3/4J CYLINDRICAL ROLLER BEARING ; POR 3/4" BOREX2" ODX11/16" W

RHP BEARING

Part # MMRJ3/4J

BDI # 1190994

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN: 454115
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
LRJ7/8J

COMPARE

LRJ7/8J

Description
LRJ7/8J CYLINDRICAL ROLLER BEARING ; POR 7/8" BOREX2" OD 9/16" W 1-ROW

RHP BEARING

Part # LRJ7/8J

BDI # 1190238

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN: 454090
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY