TRU 355630

COMPARE

TRU 355630

Description
TRU 355630 ROLLER BEARING ; POR 35MM ID X 56MM OD X 30MM W CAGED

IKO

Part # TRU355630

BDI # 23284818

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 32200N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
TRU 355630 UU

COMPARE

TRU 355630 UU

Description
TRU 355630 UU ROLLER BEARING ; 35MM ID X 56MM OD X 30MM W CAGED

IKO

Part # TRU 355630 UU

BDI # 23284820

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 49800N Static Load Rating | 32200N Dynamic Load Rating
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY