R1563-TAV
Description
R1563-TAV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # R1563-TAV
BDI # 1305902
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MMRJ7/8J
Description
MMRJ7/8J CYLINDRICAL ROLLER BEARING ; POR 7/8" BOREX2-1/4" ODX11/16" W
Part # MMRJ7/8J
BDI # 1190997
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
454118
Number of Rows of Rollers:
Single Row
LRJ1J
Description
LRJ1J CYLINDRICAL ROLLER BEARING ; POR 1" BOREX2-1/4" OD 5/8" W 1-ROW
Part # LRJ1J
BDI # 1190221
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454073
Number of Rows of Rollers:
Single Row
LRJA1J
Description
LRJA1J CYLINDRICAL ROLLER BEARING ; POR 1" BOREX2-1/4" OD 5/8" W 1-ROW
Part # LRJA1J
BDI # 1190246
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454097
Number of Rows of Rollers:
Single Row
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No