NUP22/28W

COMPARE

NUP22/28W

Description
NUP22/28W CYLINDRICAL ROLLER BEARING ; 28MM BOREX58MM ODX19MM W 1-ROW

NSK

Part # NUP22/28W

BDI # 24665797

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
RL 458-4

COMPARE

RL 458-4

Description
RL 458-4 ROLLER BEARING ; 50X58X6MM 6500RPM NM 170DEG C

GMN BEARINGS

Part # RL 458 - 4

BDI # 22604366

Features

Profile: Roller Assembly Only
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 6500RPM Speed | 170 Deg C Maximum Temperature | H5 Shaft Tolerance | H6 Housing Tolerance | For Freewheel Clutches
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY

COMPARE

61211-15 ŁOŻYSKO

Description
KOYO 61211-15 ŁOŻYSKO

KOYO

Part # 61211-15 ŁOŻYSKO

BDI # 21831868

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Not Available
Separable: No
Other Features: 3 Rib Inner Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY
NJ 22/28AWN

COMPARE

NJ 22/28AWN

Description
NSK NJ 22/28AWN

NSK

Part # NJ 22/28AWN

BDI # 1485002

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Heavy Series
Number of Rows of Rollers: Single Row
Snap Ring: Yes

Price Inventory : Available to order
Request A Price QTY
22UZ8387

COMPARE

22UZ8387

Description
NTN 22UZ8387

NTN

Part # 22UZ8387

BDI # 15054680

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.283
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 3 Rib Inner Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY