SL1818/500-E-TB-BR-IR/T-CN/3L
Description
SL1818/500-E-TB-BR-IR/T-CN/3L BRG ; NON-RETURNABLE CYL RLR
Part # SL1818/500-E-TB-BR-IR/T-CN/3L
BDI # 19265335
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/500-E-TB
Description
SL1818/500-E-TB CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # SL1818/500-E-TB
BDI # 1177839
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL1818/500-E-TB-BR
Description
SL1818/500-E-TB-BR CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # SL1818/500-E-TB-BR
BDI # 19265334
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Black Oxide Coated
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL182992-TB
Description
SL182992-TB CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 460MM ID X 620MM OD
Part # SL182992-TB
BDI # 18318256
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No
SL182992-TB-BR
Description
SL182992-TB-BR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 460MM ID X 620MM OD
Part # SL182992-TB-BR
BDI # 19265297
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Black Oxide Coated | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers:
Single Row
Snap Ring:
No