MMRJ1J
Description
MMRJ1J CYLINDRICAL ROLLER BEARING ; POR 1" BOREX2-1/2" ODX3/4" W
Part # MMRJ1J
BDI # 1190992
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
454113
Number of Rows of Rollers:
Single Row
MMRJN1M
Description
MMRJN1M CYLINDRICAL ROLLER BEARING ; POR 1" BOREX2-1/2" ODX3/4" W
Part # MMRJN1M
BDI # 1191000
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
2 Rib Inner Ring | 2 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454119
Number of Rows of Rollers:
Single Row
MRJ1J
Description
MRJ1J CYLINDRICAL ROLLER BEARING ; POR 1" DIA BOREX2-1/2" OD 3/4" W
Part # MRJ1J
BDI # 1191098
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454128
Number of Rows of Rollers:
Single Row
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
LLRJ1.1/8J
Description
LLRJ1.1/8J CYLINDRICAL ROLLER BEARING ; POR 1-1/8" BOREX2-1/2" ODX5/8" W
Part # LLRJ1.1/8J
BDI # 1190118
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.5
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
454067
Number of Rows of Rollers:
Single Row