MU1307V

COMPARE

MU1307V

Description
MU1307V CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 35 MM ID X 21 MM W

NTN

Part # MU1307V

BDI # 17148658

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.675
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD
Global Part Number GPN: 453076
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
MU5307X

COMPARE

MU5307X

Description
MU5307X CYLINDRICAL ROLLER BEARING ; 35MM X 67.942MM X 34.925MM W/INNER RING

LINKBELT

Part # 10473662

BDI # 578812

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.675
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD | Standard Capacity | Wide Width | Medium Series
Global Part Number GPN: 450954
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
MU1307X

COMPARE

MU1307X

Description
MU1307X CYLINDRICAL ROLLER BEARING

LINKBELT

Part # 10473421

BDI # 582814

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.675
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring | Cage on Inner Ring OD | Standard Capacity | Narrow Width | Medium Series
Global Part Number GPN: 450820
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
MU1307X

COMPARE

MU1307X

Description
MU1307X CYLINDRICAL ROLLER BRG ; POR

NSK

Part # MU1307X

BDI # 17760550

Features

Profile: Roller Assembly with Inner Ring - No Outer Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.675
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Inner Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY