Page 1 of 11

Next

Compare
SL045008-PP-C3

COMPARE

SL045008-PP-C3

Description
SL045008-PP-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL045008-PP-C3

BDI # 1177730

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449622
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL183008-A-XL-C3

COMPARE

SL183008-A-XL-C3

Description
SL183008-A-XL-C3 X-LIFE CYL RLR BRG

INA

Part # SL183008-A-XL-C3

BDI # 27371716

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
SL045008-PP-2NR

COMPARE

SL045008-PP-2NR

Description
SL045008-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL045008-PP-2NR

BDI # 1177731

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 565840
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL185008-A

COMPARE

SL185008-A

Description
SL185008-A CYLINDRICAL ROLLER BEARING

INA

Part # SL185008-A

BDI # 1178054

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449899
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
SL045008

COMPARE

SL045008

Description
SL045008 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL045008

BDI # 18315924

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.677
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449619
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY