XLRJ1.1/2M
Description
XLRJ1.1/2M CYLINDRICAL ROLLER BEARING ; 1-1/2" BOREX2-11/16" ODX9/16" W
Part # XLRJ1.1/2M
BDI # 1196842
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.688
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Extra Light Series
Global Part Number GPN:
454158
Number of Rows of Rollers:
Single Row