180RIN684 R2

COMPARE

180RIN684 R2

Description
180RIN684 R2 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

TIMKEN

Part # 180RIN684 R2

BDI # 1311390

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 27
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456321
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
180RIN684 R3

COMPARE

180RIN684 R3

Description
180RIN684 R3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SGL ROW

TIMKEN

Part # 180RIN684 R3

BDI # 1311391

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 27
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456322
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
180RIN683 R2

COMPARE

180RIN683 R2

Description
180RIN683 R2 CYLINDRICAL ROLLER BRG ; 457.2MM ID X 685.8MM OD X 88.9MM W

TIMKEN

Part # 180RIN683 R2

BDI # 1311389

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 27
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 456320
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Request A Price QTY
E-1906-B

COMPARE

E-1906-B

Description
E-1906-B CYLINDRICAL ROLLER BRG ; SGL ROW

TIMKEN

Part # E-1906-B

BDI # 1354338

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 27
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Not Available
Internal Clearance: C0-Medium
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY