LLRJ1.1/4J
Description
LLRJ1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX2-3/4" ODX11/16" W
Part # LLRJ1.1/4J
BDI # 1190117
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Light Series
Global Part Number GPN:
454066
Number of Rows of Rollers:
Single Row
LRJ1.1/4J
Description
LRJ1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX2-3/4" OD 11/16" W 1-ROW
Part # LRJ1.1/4J
BDI # 1190213
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454076
Number of Rows of Rollers:
Single Row
LRJA1.1/4J
Description
LRJA1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX2-3/4" OD 11/16" W 1-ROW
Part # LRJA1.1/4J
BDI # 1190241
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.75
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Light Series
Global Part Number GPN:
454092
Number of Rows of Rollers:
Single Row