NNU 49/530 B/C3W33X

COMPARE

NNU 49/530 B/C3W33X

Description
SKF NNU 49/530 B/C3W33X

SKF

Part # NNU 49/530 B/C3W33X

BDI # 1305117

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 27.953
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 3 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Request A Price QTY