Page 1 of 11

Next

Compare
SL183009-A-XL

COMPARE

SL183009-A-XL

Description
SL183009-A-XL X-LIFE CYL RLR BRG

INA

Part # SL183009-A-XL

BDI # 1182710

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449826
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL183009-A-XL-C3

COMPARE

SL183009-A-XL-C3

Description
SL183009-A-XL-C3 X-LIFE CYL RLR BRG ; NON-RETURNABLE

INA

Part # SL183009-A-XL-C3

BDI # 1182711

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU 1009 ECP/C3

COMPARE

NU 1009 ECP/C3

Description
NU 1009 ECP /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 1009 ECP/C3

BDI # 1269339

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455367
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SL045009-PP-2NR

COMPARE

SL045009-PP-2NR

Description
SL045009-PP-2NR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE

INA

Part # SL045009-PP-2NR

BDI # 1177734

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seals on Both Sides | Operating Temperature From -20 to 80 Deg
Global Part Number GPN: 449625
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
RNU 1009 ECP

COMPARE

RNU 1009 ECP

Description
RNU 1009 ECP CYLINDRICAL RLR BRG

SKF

Part # RNU 1009 ECP

BDI # 1258357

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 2.953
Bore Profile: Straight
Retainer: Yes

Cage Material: Polymer
Separable: No
Other Features: 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 566666
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY