Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
MMRJ1.1/4J
Description
MMRJ1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX3-1/8" ODX7/8" W
Part # MMRJ1.1/4J
BDI # 1190990
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Medium Series
Global Part Number GPN:
454111
Number of Rows of Rollers:
Single Row
MRJ1.1/4J
Description
MRJ1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX3-1/8" ODX7/8" W
Part # MRJ1.1/4J
BDI # 1191093
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454123
Number of Rows of Rollers:
Single Row
MRJA1.1/4J
Description
MRJA1.1/4J CYLINDRICAL ROLLER BEARING ; POR 1-1/4" BOREX3-1/8" ODX7/8" W
Part # MRJA1.1/4J
BDI # 1191120
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
3.125
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Outer Ring - One Side
Other Features:
2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Global Part Number GPN:
454142
Number of Rows of Rollers:
Single Row
E-213-33-60
Description
E-213-33-60 OBSOLETE DO NOT USE 08/22 ; METRIC JOURNAL ODS 0 TO 6
Part # E21333
BDI # 346209
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
3.125
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring | Journal Roller
Global Part Number GPN:
454430
Number of Rows of Rollers:
Single Row