Page 1 of 5

Next

Compare
RA1567EBL

COMPARE

RA1567EBL

Description
RA1567EBL CYLINDRICAL ROLLER BEARING ; 34.989MM ID 80.025MM OD 34.925MM W OPEN

NTN

Part # RA1567EBL

BDI # 17149341

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.151
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 453948
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1010EAHL

COMPARE

M1010EAHL

Description
M1010EAHL BEARING OUTER RING ; 80.035MM ODX16MM W

NTN

Part # M1010EAHL

BDI # 17147866

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.151
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452216
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
M1307EAHL

COMPARE

M1307EAHL

Description
M1307EAHL BEARING OUTER RING ; 80.035MM ODX21MM W

NTN

Part # M1307EAHL

BDI # 17147921

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 3.151
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 2 Rib Outer Ring | Blind Dowel Hole in Outer Ring OD | Cage on Outer Ring ID
Global Part Number GPN: 452358
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
MU1208RDAGXW140

COMPARE

MU1208RDAGXW140

Description
MU1208RDAGXW140

NSK

Part # MU1208RDAGXW140

BDI # 19373310

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.151
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
MU1307DAV

COMPARE

MU1307DAV

Description
MU1307DAV CYL RLR BRG ; 35MMX80.035MMX21MM

NTN

Part # MU1307DAV

BDI # 1223986

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.151
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD
Global Part Number GPN: 453071
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY