Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring with Retaining Ring | High Carbon Chrome Steel Material | 61400N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No
TRU 558138 UU
Description
TRU 558138 UU ROLLER BEARING ; 55MM ID X 81MM OD X 38MM W CAGED
Part # TRU 558138 UU
BDI # 23284840
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.189
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
No
Other Features:
1 Rib Inner Ring with Side Plate | 1 Rib Outer Ring | Seals on Both Sides | 104000N Static Load Rating | 61400N Dynamic Load Rating
Number of Rows of Rollers:
Double Row
Snap Ring:
No